Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20013B10B
- Mfr # PEP20004-10-10SS-V
- Zoro # G022508628
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013G10A000P, EPPENSTEINER 20013G10A000V, FILTREC DVD20013B10B, FILTREC DVD20013B10V, MAIN FILTER MF0576668, MAIN FILTER MF0576669, REXROTH 20013G10A000M, REXROTH 20013G10A000V, WIX D21A10BV
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-10SS-V
- Zoro #
- G022508628
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013G10A000P, EPPENSTEINER 20013G10A000V, FILTREC DVD20013B10B, FILTREC DVD20013B10V, MAIN FILTER MF0576668, MAIN FILTER MF0576669, REXROTH 20013G10A000M, REXROTH 20013G10A000V, WIX D21A10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Bottom
- 1.77
- OD Top
- 1.77
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.