
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20013F03B
Mfr # PEP20004-10-3G-HC-V
Zoro # G522547431
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Height
9.72
Micron Rating
3
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 20013H3SLC000P, EPPENSTEINER 20013H3SLC000V, EPPENSTEINER 20013H3XLC000M, EPPENSTEINER 20013H3XLC000P, EPPENSTEINER 20013H3XLC000V, FILTREC DVD20013F03B, FILTREC DVD20013F03V, HY-PRO HP43HL103MB, HY-PRO HP43HL103MV, MAIN FILTER MF0576686, MAI
ID Top
0.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PEP20004-10-3G-HC-V
Zoro #
G522547431
UPC #
-
Country of Origin
United States
Dimensions
Height
9.72
Details
Micron Rating
3
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 20013H3SLC000P, EPPENSTEINER 20013H3SLC000V, EPPENSTEINER 20013H3XLC000M, EPPENSTEINER 20013H3XLC000P, EPPENSTEINER 20013H3XLC000V, FILTREC DVD20013F03B, FILTREC DVD20013F03V, HY-PRO HP43HL103MB, HY-PRO HP43HL103MV, MAIN FILTER MF0576686, MAI
ID Top
0.95
Beta Ratio 1
200/3
OD Bottom
1.77
Collapse Pressure
3045
OD Top
1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.