Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20013W100V
- Mfr # PEP20004-10-100SS-HC-V
- Zoro # G622542428
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013G100C000P, EPPENSTEINER 20013G100C000V, FILTREC DVD20013W100B, FILTREC DVD20013W100V, HY-PRO HP43HL10100WB, HY-PRO HP43HL10100WV, MAIN FILTER MF0576700, MAIN FILTER MF0576701, WIX D21A100WV
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
100
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-100SS-HC-V
- Zoro #
- G622542428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013G100C000P, EPPENSTEINER 20013G100C000V, FILTREC DVD20013W100B, FILTREC DVD20013W100V, HY-PRO HP43HL10100WB, HY-PRO HP43HL10100WV, MAIN FILTER MF0576700, MAIN FILTER MF0576701, WIX D21A100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.95
- Collapse Pressure
- 3045
- OD Bottom
- 1.77
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.