HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018B40B
- Mfr # PEP20015-9-40SS-V
- Zoro # G022532203
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018G40A000P, FILTREC DVD20018B40B, FILTREC DVD20018B40V, MAIN FILTER MF0576772, MAIN FILTER MF0576773, REXROTH 20018G40A000M, REXROTH 20018G40A000V, WIX D23A40BV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
40
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-40SS-V
- Zoro #
- G022532203
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018G40A000P, FILTREC DVD20018B40B, FILTREC DVD20018B40V, MAIN FILTER MF0576772, MAIN FILTER MF0576773, REXROTH 20018G40A000M, REXROTH 20018G40A000V, WIX D23A40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.