HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018E03V

  • Mfr # PEP20015-9-3G-V

  • Zoro # G922503204


product price:  $57.39
/ea

Key Features

Replaces OEM Part
EPPENSTEINER 20018H3SLA000P, EPPENSTEINER 20018H3XLA000P, FILTRATION GROUP E20018DN2003, FILTRATION GROUP E20018DN2003FPM, FILTREC DVD20018E03B, FILTREC DVD20018E03V, MAIN FILTER MF0576778, MAIN FILTER MF0576779, REXROTH 20018H3SLA000M, REXROTH 20018H3SLA
Height
8.86
Micron Rating
3
OD Top
2.36
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20015-9-3G-V
Zoro #
G922503204
UPC #
-
Country of Origin
United States

Dimensions

Height
8.86

Details

Replaces OEM Part
EPPENSTEINER 20018H3SLA000P, EPPENSTEINER 20018H3XLA000P, FILTRATION GROUP E20018DN2003, FILTRATION GROUP E20018DN2003FPM, FILTREC DVD20018E03B, FILTREC DVD20018E03V, MAIN FILTER MF0576778, MAIN FILTER MF0576779, REXROTH 20018H3SLA000M, REXROTH 20018H3SLA
Micron Rating
3
OD Top
2.36
Filter Media
MICROGLASS
Collapse Pressure
435
Beta Ratio 1
200/3
OD Bottom
2.36
ID Top
1.35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.