HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018E20V

  • Mfr # PEP20015-9-20G-V

  • Zoro # G922493048


product price:  $54.25
/ea

Key Features

Filter Media
MICROGLASS
Micron Rating
20
Height
8.86
Collapse Pressure
435
ID Top
1.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20015-9-20G-V
Zoro #
G922493048
UPC #
-
Country of Origin
United States

Dimensions

Height
8.86

Details

Filter Media
MICROGLASS
Micron Rating
20
Collapse Pressure
435
ID Top
1.35
OD Top
2.36
OD Bottom
2.36
Beta Ratio 1
200/20
Replaces OEM Part
DONALDSON P561353, EPPENSTEINER 20018H20SLA000P, EPPENSTEINER 20018H20XLA000P, FILTRATION GROUP E20018DN2025, FILTRATION GROUP E20018DN2025FPM, FILTREC DVD20018E20B, FILTREC DVD20018E20V, MAIN FILTER MF0576784, MAIN FILTER MF0576785, REXROTH 20018H20SLA00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products