HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018F10V
- Mfr # PEP20015-9-10G-HC-V
- Zoro # G722559371
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018H10SLC000P, EPPENSTEINER 20018H10XLC000P, FILTREC DVD20018F10B, FILTREC DVD20018F10V, MAIN FILTER MF0576790, MAIN FILTER MF0576791, REXROTH 20018H10SLC000M, REXROTH 20018H10SLC000V, REXROTH 20018H10XLC000M, REXROTH 20018H10XLC000V, WIX D
Filter Media
MICROGLASS
Height
8.86
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-10G-HC-V
- Zoro #
- G722559371
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018H10SLC000P, EPPENSTEINER 20018H10XLC000P, FILTREC DVD20018F10B, FILTREC DVD20018F10V, MAIN FILTER MF0576790, MAIN FILTER MF0576791, REXROTH 20018H10SLC000M, REXROTH 20018H10SLC000V, REXROTH 20018H10XLC000M, REXROTH 20018H10XLC000V, WIX D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.