HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018K05V
- Mfr # PEP20015-9-5P-V
- Zoro # G322505280
product price:Â
$
48.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20018P5A000P, FILTREC DVD20018K05B, FILTREC DVD20018K05V, MAIN FILTER MF0576794, MAIN FILTER MF0576795, REXROTH 20018P5A000M, REXROTH 20018P5A000V, WIX D23A05KV
Filter Media
PAPER
Height
8.86
Micron Rating
5
Beta Ratio 1
2/5/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-5P-V
- Zoro #
- G322505280
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018P5A000P, FILTREC DVD20018K05B, FILTREC DVD20018K05V, MAIN FILTER MF0576794, MAIN FILTER MF0576795, REXROTH 20018P5A000M, REXROTH 20018P5A000V, WIX D23A05KV
- Filter Media
- PAPER
- Micron Rating
- 5
- Beta Ratio 1
- 2/5/2026
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.