Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20018W100B
- Mfr # PEP20015-9-100SS-HC-V
- Zoro # G822480988
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018G100C000P, FILTREC DVD20018W100B, FILTREC DVD20018W100V, MAIN FILTER MF0576800, MAIN FILTER MF0576801, REXROTH 20018G100C000M, REXROTH 20018G100C000V, WIX D23A100WV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
100
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-100SS-HC-V
- Zoro #
- G822480988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018G100C000P, FILTREC DVD20018W100B, FILTREC DVD20018W100V, MAIN FILTER MF0576800, MAIN FILTER MF0576801, REXROTH 20018G100C000M, REXROTH 20018G100C000V, WIX D23A100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 3045
- ID Top
- 1.35