HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20020B10B
- Mfr # PEP20020-6-10SS-V
- Zoro # G022487848
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020G10A000P, FILTREC DVD20020B10B, FILTREC DVD20020B10V, HY-PRO HP67NL610WB, HY-PRO HP67NL610WV, MAIN FILTER MF0576818, MAIN FILTER MF0576819, REXROTH 20020G10A000M, REXROTH 20020G10A000V, WIX D24A10BV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-10SS-V
- Zoro #
- G022487848
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20020G10A000P, FILTREC DVD20020B10B, FILTREC DVD20020B10V, HY-PRO HP67NL610WB, HY-PRO HP67NL610WV, MAIN FILTER MF0576818, MAIN FILTER MF0576819, REXROTH 20020G10A000M, REXROTH 20020G10A000V, WIX D24A10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.15
- Collapse Pressure
- 435
- ID Top
- 1.66
- OD Bottom
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.