Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20020E20B
- Mfr # PEP20020-6-20G-V
- Zoro # G922487986
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
DONALDSON P561356, EPPENSTEINER 20020H20SLA000P, EPPENSTEINER 20020H20XLA000P, FILTRATION GROUP E20020DN2025, FILTRATION GROUP E20020DN2025FPM, FILTREC DVD20020E20B, FILTREC DVD20020E20V, FILTREC WG524, HY-PRO HP67NL625MB, HY-PRO HP67NL625MV, MAIN FILTER
Height
6.18
Micron Rating
20
OD Top
3.15
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-20G-V
- Zoro #
- G922487986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- DONALDSON P561356, EPPENSTEINER 20020H20SLA000P, EPPENSTEINER 20020H20XLA000P, FILTRATION GROUP E20020DN2025, FILTRATION GROUP E20020DN2025FPM, FILTREC DVD20020E20B, FILTREC DVD20020E20V, FILTREC WG524, HY-PRO HP67NL625MB, HY-PRO HP67NL625MV, MAIN FILTER
- Micron Rating
- 20
- OD Top
- 3.15
- ID Top
- 1.66
- Collapse Pressure
- 435
- Filter Media
- MICROGLASS
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.