HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20020F20B1
- Mfr # PEP20020-6-20G-XHC-V
- Zoro # G322545989
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DVD20020F20B1, MAIN FILTER MF0583443
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-20G-XHC-V
- Zoro #
- G322545989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTREC DVD20020F20B1, MAIN FILTER MF0583443
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.07
- ID Top
- 1.66
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 4785
- OD Bottom
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.