Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20020K10V
- Mfr # PEP20020-6-10P-V
- Zoro # G922474825
product price:Â
$
47.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020P10A000P, FILTRATION GROUP E20020DN1010, FILTRATION GROUP E20020DN1010FPM, FILTREC DVD20020K10B, FILTREC DVD20020K10V, JURA FILTRATION SH67718, MAIN FILTER MF0576846, MAIN FILTER MF0576847, REXROTH 20020P10A000M, REXROTH 20020P10A000V, W
Height
6.18
Micron Rating
10
Beta Ratio 1
2/10/2026
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-10P-V
- Zoro #
- G922474825
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20020P10A000P, FILTRATION GROUP E20020DN1010, FILTRATION GROUP E20020DN1010FPM, FILTREC DVD20020K10B, FILTREC DVD20020K10V, JURA FILTRATION SH67718, MAIN FILTER MF0576846, MAIN FILTER MF0576847, REXROTH 20020P10A000M, REXROTH 20020P10A000V, W
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.66
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- Filter Media
- PAPER
- OD Top
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.