Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20030B100B
- Mfr # PEP20020-10-100SS-V
- Zoro # G322542049
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G100A000P, FILTRATION GROUP E20030DN3100, FILTRATION GROUP E20030DN3100FPM, FILTREC DVD20030B100B, FILTREC DVD20030B100V, HY-PRO HP67NL10100WB, HY-PRO HP67NL10100WV, MAIN FILTER MF0576866, MAIN FILTER MF0576867, REXROTH 20030G100A000M, R
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
100
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-100SS-V
- Zoro #
- G322542049
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030G100A000P, FILTRATION GROUP E20030DN3100, FILTRATION GROUP E20030DN3100FPM, FILTREC DVD20030B100B, FILTREC DVD20030B100V, HY-PRO HP67NL10100WB, HY-PRO HP67NL10100WV, MAIN FILTER MF0576866, MAIN FILTER MF0576867, REXROTH 20030G100A000M, R
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.15
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.