Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20030B60V
- Mfr # PEP20020-10-60SS-V
- Zoro # G322506249
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562008, EPPENSTEINER 20030G60A000P, FILTRATION GROUP E20030DN3060, FILTRATION GROUP E20030DN3060FPM, FILTREC DVD20030B60B, FILTREC DVD20030B60V, HY-PRO HP67NL1060WB, HY-PRO HP67NL1060WV, MAIN FILTER MF0576874, MAIN FILTER MF0576875, REXROTH 200
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
60
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-60SS-V
- Zoro #
- G322506249
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562008, EPPENSTEINER 20030G60A000P, FILTRATION GROUP E20030DN3060, FILTRATION GROUP E20030DN3060FPM, FILTREC DVD20030B60B, FILTREC DVD20030B60V, HY-PRO HP67NL1060WB, HY-PRO HP67NL1060WV, MAIN FILTER MF0576874, MAIN FILTER MF0576875, REXROTH 200
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.15
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435