HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20030E05B

  • Mfr # PEP20020-10-5G-V

  • Zoro # G222481400


product price:  $65.35
/ea

Key Features

Collapse Pressure
435
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.66
Height
9.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20020-10-5G-V
Zoro #
G222481400
UPC #
-
Country of Origin
United States

Dimensions

Height
9.76

Details

Collapse Pressure
435
Beta Ratio 1
200/4.5
Micron Rating
5
ID Top
1.66
OD Bottom
3.15
Replaces OEM Part
DONALDSON P561367, EPPENSTEINER 20030H6SLA000P, EPPENSTEINER 20030H6XLA000P, FILTRATION GROUP E20030DN2006, FILTRATION GROUP E20030DN2006FPM, FILTREC DVD20030E05B, FILTREC DVD20030E05V, HY-PRO HP67NL106MB, HY-PRO HP67NL106MV, MAHLE 70522591, MAIN FILTER M
Filter Media
MICROGLASS
OD Top
3.15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.