HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20045F20B

  • Mfr # PEP20020-16-20G-HC-V

  • Zoro # G922543910


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
EPPENSTEINER 20045H20SLC000P, EPPENSTEINER 20045H20XLC000P, FILTREC DVD20045F20B, FILTREC DVD20045F20V, HY-PRO HP67HL1525MB, HY-PRO HP67HL1525MV, MAIN FILTER MF0576942, MAIN FILTER MF0576943, REXROTH 20045H20SLC000M, REXROTH 20045H20SLC000V, REXROTH 20045
Height
15.67
Micron Rating
20
ID Top
1.66
OD Top
3.07
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEP20020-16-20G-HC-V
Zoro #
G922543910
UPC #
-
Country of Origin
United States

Dimensions

Height
15.67

Details

Replaces OEM Part
EPPENSTEINER 20045H20SLC000P, EPPENSTEINER 20045H20XLC000P, FILTREC DVD20045F20B, FILTREC DVD20045F20V, HY-PRO HP67HL1525MB, HY-PRO HP67HL1525MV, MAIN FILTER MF0576942, MAIN FILTER MF0576943, REXROTH 20045H20SLC000M, REXROTH 20045H20SLC000V, REXROTH 20045
Micron Rating
20
ID Top
1.66
OD Top
3.07
OD Bottom
3.07
Filter Media
MICROGLASS
Collapse Pressure
3045
Beta Ratio 1
200/20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.