HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20045K20V
- Mfr # PEP20020-16-20P-V
- Zoro # G622522659
product price:Â
$
56.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20045P25A000P, FILTREC DVD20045K20B, FILTREC DVD20045K20V, MAIN FILTER MF0576948, MAIN FILTER MF0576949, REXROTH 20045P25A000M, REXROTH 20045P25A000V, WIX D26A20KV
Filter Media
PAPER
Height
15.63
Micron Rating
20
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-20P-V
- Zoro #
- G622522659
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045P25A000P, FILTREC DVD20045K20B, FILTREC DVD20045K20V, MAIN FILTER MF0576948, MAIN FILTER MF0576949, REXROTH 20045P25A000M, REXROTH 20045P25A000V, WIX D26A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.66
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.15
- OD Bottom
- 3.15
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.