HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD218F03B

  • Mfr # PEP210-2-3G-HC-V

  • Zoro # G422506620


product price:  $59.39
/ea

Key Features

Height
2.05
Beta Ratio 1
200/3
Micron Rating
3
Filter Media
MICROGLASS
ID Top
0.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP210-2-3G-HC-V
Zoro #
G422506620
UPC #
-
Country of Origin
United States

Dimensions

Height
2.05

Details

Beta Ratio 1
200/3
Micron Rating
3
Filter Media
MICROGLASS
ID Top
0.72
OD Bottom
1.81
Collapse Pressure
3045
Replaces OEM Part
EPPENSTEINER 218H3LL2P, EPPENSTEINER 218H3SL2P, EPPENSTEINER 218H3SLC000P, EPPENSTEINER 218K32P, FILTER-X XH02671, FILTREC DVD218F03B, FILTREC DVD218F03V, HY-PRO HP24HL23MB, HY-PRO HP24HL23MV, MAIN FILTER MF0061667, MAIN FILTER MF0061668, REXROTH 218H3SLC
OD Top
1.81

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.