HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD218F05B

  • Mfr # PEP210-2-5G-HC-V

  • Zoro # G822508910


product price:  $59.39
/ea

Key Features

OD Top
1.81
ID Top
0.72
Height
2.05
Beta Ratio 1
200/4.5
Micron Rating
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP210-2-5G-HC-V
Zoro #
G822508910
UPC #
-
Country of Origin
United States

Dimensions

Height
2.05

Details

OD Top
1.81
ID Top
0.72
Beta Ratio 1
200/4.5
Micron Rating
5
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 218H6LL2P, EPPENSTEINER 218H6SL2P, EPPENSTEINER 218H6SLC000P, EPPENSTEINER 218K62P, FILTREC DVD218F05B, FILTREC DVD218F05V, HY-PRO HP24HL26MB, HY-PRO HP24HL26MV, MAIN FILTER MF0061669, MAIN FILTER MF0061670, REXROTH 218H6SLC000M, REXROTH 218H
Collapse Pressure
3045
OD Bottom
1.81

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.