HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD218W100B
- Mfr # PEP210-2-100SS-HC-V
- Zoro # G022496826
product price:Â
$
72.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G1002P, EPPENSTEINER 218G100C000P, FILTREC DVD218W100B, FILTREC DVD218W100V, HY-PRO HP24HL2100WB, HY-PRO HP24HL2100WV, MAIN FILTER MF0061681, MAIN FILTER MF0061682, REXROTH 218G100C000M, REXROTH 218G100C000V, WIX D86B100WV
Filter Media
304 SS WIRE
Height
2.05
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-100SS-HC-V
- Zoro #
- G022496826
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218G1002P, EPPENSTEINER 218G100C000P, FILTREC DVD218W100B, FILTREC DVD218W100V, HY-PRO HP24HL2100WB, HY-PRO HP24HL2100WV, MAIN FILTER MF0061681, MAIN FILTER MF0061682, REXROTH 218G100C000M, REXROTH 218G100C000V, WIX D86B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- OD Bottom
- 1.81
- OD Top
- 1.81
- ID Top
- 0.72
Dimensions
- Height
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.