HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD218W250B

  • Mfr # PEP210-2-250SS-HC-V

  • Zoro # G922570145


product price:  $67.89
/ea

Key Features

Height
2.05
Filter Media
304 SS WIRE
OD Bottom
1.81
OD Top
1.81
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP210-2-250SS-HC-V
Zoro #
G922570145
UPC #
-
Country of Origin
United States

Dimensions

Height
2.05

Details

Filter Media
304 SS WIRE
OD Bottom
1.81
OD Top
1.81
Collapse Pressure
3045
Micron Rating
250
ID Top
0.72
Replaces OEM Part
FILTREC DVD218W250B, FILTREC DVD218W250V, HY-PRO HP24HL2250WB, MAIN FILTER MF0061685, MAIN FILTER MF0061686, WIX D86B250WV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products