HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD218W25B
- Mfr # PEP210-2-25SS-HC-V
- Zoro # G022550276
product price:Â
$
84.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G252P, EPPENSTEINER 218G25C000P, FILTREC DVD218W25B, FILTREC DVD218W25V, HY-PRO HP24HL225WB, HY-PRO HP24HL225WV, MAIN FILTER MF0061687, MAIN FILTER MF0061688, REXROTH 218G25C000M, REXROTH 218G25C000V, WIX D86B25WV
Filter Media
304 SS WIRE
Height
2.05
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-25SS-HC-V
- Zoro #
- G022550276
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218G252P, EPPENSTEINER 218G25C000P, FILTREC DVD218W25B, FILTREC DVD218W25V, HY-PRO HP24HL225WB, HY-PRO HP24HL225WV, MAIN FILTER MF0061687, MAIN FILTER MF0061688, REXROTH 218G25C000M, REXROTH 218G25C000V, WIX D86B25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 0.72
- OD Bottom
- 1.81
- OD Top
- 1.81
Dimensions
- Height
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.