Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2225B130B
- Mfr # PEP2225-9-130SS-V
- Zoro # G422516674
product price:Â
$
96.99
/ea
Key Features
Replaces OEM Part
FILTREC DVD2225B130B, FILTREC DVD2225B130V, JURA FILTRATION SH67957, MAIN FILTER MF0576981, MAIN FILTER MF0576982, WIX D87B130BV
Filter Media
304 SS WIRE
Height
8.86
Micron Rating
125
OD Top
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-130SS-V
- Zoro #
- G422516674
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DVD2225B130B, FILTREC DVD2225B130V, JURA FILTRATION SH67957, MAIN FILTER MF0576981, MAIN FILTER MF0576982, WIX D87B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 2.91
- OD Bottom
- 2.91
- ID Top
- 1.59
- Collapse Pressure
- 435
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.