Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD232B40V
Mfr # PEP210-3-40SS-V
Zoro # G122512754
product price:Â
$
60.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G40A000P, EPPENSTEINER 232G40P, FILTER-X XH02699, FILTREC DVD232B40B, FILTREC DVD232B40V, HY-PRO HP24NL340WB, HY-PRO HP24NL340WV, JURA FILTRATION SH67163, MAIN FILTER MF0061749, MAIN FILTER MF0061750, REXROTH 232G40A000M, REXROTH 232G40A00
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
40
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-40SS-V
- Zoro #
- G122512754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.26
Details
- Replaces OEM Part
- EPPENSTEINER 232G40A000P, EPPENSTEINER 232G40P, FILTER-X XH02699, FILTREC DVD232B40B, FILTREC DVD232B40V, HY-PRO HP24NL340WB, HY-PRO HP24NL340WV, JURA FILTRATION SH67163, MAIN FILTER MF0061749, MAIN FILTER MF0061750, REXROTH 232G40A000M, REXROTH 232G40A00
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.72
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- OD Top
- 1.69