HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD232B60V
- Mfr # PEP210-3-60SS-V
- Zoro # G822528116
product price:Â
$
60.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G60A000P, EPPENSTEINER 232G60P, FILTER-X XH02700, FILTREC DVD232B60B, FILTREC DVD232B60V, HY-PRO HP24NL360WB, HY-PRO HP24NL360WV, MAIN FILTER MF0061751, MAIN FILTER MF0061752, REXROTH 232G60A000M, REXROTH 232G60A000V, STAUFF SS008B60B, STA
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
60
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-60SS-V
- Zoro #
- G822528116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.26
Details
- Replaces OEM Part
- EPPENSTEINER 232G60A000P, EPPENSTEINER 232G60P, FILTER-X XH02700, FILTREC DVD232B60B, FILTREC DVD232B60V, HY-PRO HP24NL360WB, HY-PRO HP24NL360WV, MAIN FILTER MF0061751, MAIN FILTER MF0061752, REXROTH 232G60A000M, REXROTH 232G60A000V, STAUFF SS008B60B, STA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.69
- ID Top
- 0.72
- Collapse Pressure
- 305
- OD Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.