HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD232F03B
- Mfr # PEP210-3-3G-HC-V
- Zoro # G622501579
product price:Â
$
65.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232H3LL2P, EPPENSTEINER 232H3SL2P, EPPENSTEINER 232H3SLC000P, EPPENSTEINER 232K32P, FILTER-X XH02705, FILTREC DVD232F03B, FILTREC DVD232F03V, HY-PRO HP24HL33MB, HY-PRO HP24HL33MV, MAIN FILTER MF0061761, MAIN FILTER MF0061762, REXROTH 232H3SLC
Filter Media
MICROGLASS
Height
3.23
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-3G-HC-V
- Zoro #
- G622501579
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232H3LL2P, EPPENSTEINER 232H3SL2P, EPPENSTEINER 232H3SLC000P, EPPENSTEINER 232K32P, FILTER-X XH02705, FILTREC DVD232F03B, FILTREC DVD232F03V, HY-PRO HP24HL33MB, HY-PRO HP24HL33MV, MAIN FILTER MF0061761, MAIN FILTER MF0061762, REXROTH 232H3SLC
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 1.81
- OD Top
- 1.81
- ID Top
- 0.72
Dimensions
- Height
- 3.23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.