Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD232F05V
- Mfr # PEP210-3-5G-HC-V
- Zoro # G722509574
product price:Â
$
65.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232H6LL2P, EPPENSTEINER 232H6SL2P, EPPENSTEINER 232H6SLC000P, EPPENSTEINER 232K62P, FILTREC DVD232F05B, FILTREC DVD232F05V, HY-PRO HP24HL36MB, HY-PRO HP24HL36MV, MAIN FILTER MF0061763, MAIN FILTER MF0061764, REXROTH 232H6SLC000M, REXROTH 232H
Filter Media
MICROGLASS
Height
3.23
Micron Rating
5
OD Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-5G-HC-V
- Zoro #
- G722509574
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232H6LL2P, EPPENSTEINER 232H6SL2P, EPPENSTEINER 232H6SLC000P, EPPENSTEINER 232K62P, FILTREC DVD232F05B, FILTREC DVD232F05V, HY-PRO HP24HL36MB, HY-PRO HP24HL36MV, MAIN FILTER MF0061763, MAIN FILTER MF0061764, REXROTH 232H6SLC000M, REXROTH 232H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.81
- ID Top
- 0.72
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.81
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.