Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD232W40B
- Mfr # PEP210-3-40SS-HC-V
- Zoro # G822490222
product price:Â
$
99.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G402P, EPPENSTEINER 232G40C000P, FILTREC DVD232W40B, FILTREC DVD232W40V, HY-PRO HP24HL340WB, HY-PRO HP24HL340WV, MAIN FILTER MF0061783, MAIN FILTER MF0061784, REXROTH 232G40C000M, REXROTH 232G40C000V, WIX D88B40WV
Filter Media
304 SS WIRE
Height
3.23
Micron Rating
40
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-40SS-HC-V
- Zoro #
- G822490222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- EPPENSTEINER 232G402P, EPPENSTEINER 232G40C000P, FILTREC DVD232W40B, FILTREC DVD232W40V, HY-PRO HP24HL340WB, HY-PRO HP24HL340WV, MAIN FILTER MF0061783, MAIN FILTER MF0061784, REXROTH 232G40C000M, REXROTH 232G40C000V, WIX D88B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 0.72
- OD Bottom
- 1.81
- OD Top
- 1.81
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.