HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2360B100V

  • Mfr # PEP2360-11-100SS-V

  • Zoro # G922473118


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
100
Height
10.83
ID Top
1.59
OD Bottom
2.91
OD Top
2.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2360-11-100SS-V
Zoro #
G922473118
UPC #
-
Country of Origin
United States

Dimensions

Height
10.83

Details

Micron Rating
100
ID Top
1.59
OD Bottom
2.91
OD Top
2.91
Collapse Pressure
435
Filter Media
304 SS WIRE
Replaces OEM Part
EPPENSTEINER 2360G100A000P, EPPENSTEINER 2360G100P, FILTER-X XH02713, FILTRATION GROUP E2360DN3100, FILTREC DVD2360B100B, FILTREC DVD2360B100V, HY-PRO HP57NL11100WB, HY-PRO HP57NL11100WV, INTERNORMEN 300922, INTERNORMEN 032360100G16EP, INTERNORMEN 0323601

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.