Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2360W40B
- Mfr # PEP2360-11-40SS-HC-V
- Zoro # G322529149
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G402P, EPPENSTEINER 2360G40C000P, FILTRATION GROUP E2360DH3040, FILTREC DVD2360W40B, FILTREC DVD2360W40V, HY-PRO HP57HL1140WB, HY-PRO HP57HL1140WV, MAIN FILTER MF0061827, MAIN FILTER MF0061828, REXROTH 2360G40C000M, REXROTH 2360G40C000V,
Filter Media
304 SS WIRE
Height
11.06
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-40SS-HC-V
- Zoro #
- G322529149
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360G402P, EPPENSTEINER 2360G40C000P, FILTRATION GROUP E2360DH3040, FILTREC DVD2360W40B, FILTREC DVD2360W40V, HY-PRO HP57HL1140WB, HY-PRO HP57HL1140WV, MAIN FILTER MF0061827, MAIN FILTER MF0061828, REXROTH 2360G40C000M, REXROTH 2360G40C000V,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.