HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460B100V

  • Mfr # PEP2460-15-100SS-V

  • Zoro # G322516286


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Height
14.8
Collapse Pressure
435
Filter Media
304 SS WIRE
OD Top
2.91
OD Bottom
2.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2460-15-100SS-V
Zoro #
G322516286
UPC #
-
Country of Origin
United States

Dimensions

Height
14.8

Details

Collapse Pressure
435
Filter Media
304 SS WIRE
OD Top
2.91
OD Bottom
2.91
Micron Rating
100
ID Top
1.59
Replaces OEM Part
EPPENSTEINER 2460G100A000P, EPPENSTEINER 2460G100P, FILTER-X XH02730, FILTREC DVD2460B100B, FILTREC DVD2460B100V, HY-PRO HP57NL15100WB, HY-PRO HP57NL15100WV, INTERNORMEN 306344, INTERNORMEN 032460100G16EP, INTERNORMEN 032460100G16EV, JURA FILTRATION SH671

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.