Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460F20B
- Mfr # PEP2460-15-20G-HC-V
- Zoro # G822523029
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN PT23341MPG, DINGBRO DXX7489, DONALDSON P561451, EPPENSTEINER 2460H20LL2P, EPPENSTEINER 2460H20SL2P, EPPENSTEINER 2460H20SLC000P, EPPENSTEINER 2460H20XLC000P, EPPENSTEINER 2460K252P, FILTER-X XH02741, FILTREC DVD2460F20B, FILTREC DVD2460F20V, HY-PR
Filter Media
MICROGLASS
Height
15
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-20G-HC-V
- Zoro #
- G822523029
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23341MPG, DINGBRO DXX7489, DONALDSON P561451, EPPENSTEINER 2460H20LL2P, EPPENSTEINER 2460H20SL2P, EPPENSTEINER 2460H20SLC000P, EPPENSTEINER 2460H20XLC000P, EPPENSTEINER 2460K252P, FILTER-X XH02741, FILTREC DVD2460F20B, FILTREC DVD2460F20V, HY-PR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
- Beta Ratio 1
- 200/20
- ID Top
- 1.58
Dimensions
- Height
- 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.