Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460K05V
- Mfr # PEP2460-15-5P-V
- Zoro # G022521788
product price:Â
$
51.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2460P5A000P, EPPENSTEINER 2460P5P, FILTER-X XH02742, FILTREC DVD2460K05B, FILTREC DVD2460K05V, MAIN FILTER MF0061857, MAIN FILTER MF0061858, REXROTH 2460P5A000M, REXROTH 2460P5A000V, STAUFF SS125K05B, STAUFF SS125K05B2, STAUFF SS125K05V, STAU
Filter Media
PAPER
Height
14.8
Micron Rating
5
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-5P-V
- Zoro #
- G022521788
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460P5A000P, EPPENSTEINER 2460P5P, FILTER-X XH02742, FILTREC DVD2460K05B, FILTREC DVD2460K05V, MAIN FILTER MF0061857, MAIN FILTER MF0061858, REXROTH 2460P5A000M, REXROTH 2460P5A000V, STAUFF SS125K05B, STAUFF SS125K05B2, STAUFF SS125K05V, STAU
- Filter Media
- PAPER
- Micron Rating
- 5
- ID Top
- 1.59
- Collapse Pressure
- 435
- OD Top
- 2.91
- OD Bottom
- 2.91
- Beta Ratio 1
- 2/5/2026
Dimensions
- Height
- 14.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.