HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460W100V
- Mfr # PEP2460-15-100SS-HC-V
- Zoro # G322518044
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G1002P, EPPENSTEINER 2460G100C000P, FILTREC DVD2460W100B, FILTREC DVD2460W100V, HY-PRO HP57HL15100WB, HY-PRO HP57HL15100WV, MAIN FILTER MF0061863, MAIN FILTER MF0061864, REXROTH 2460G100C000M, REXROTH 2460G100C000V, WIX D90B100WV
Filter Media
304 SS WIRE
Height
15
Micron Rating
100
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-100SS-HC-V
- Zoro #
- G322518044
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15
Details
- Replaces OEM Part
- EPPENSTEINER 2460G1002P, EPPENSTEINER 2460G100C000P, FILTREC DVD2460W100B, FILTREC DVD2460W100V, HY-PRO HP57HL15100WB, HY-PRO HP57HL15100WV, MAIN FILTER MF0061863, MAIN FILTER MF0061864, REXROTH 2460G100C000M, REXROTH 2460G100C000V, WIX D90B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.