Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460W10V
- Mfr # PEP2460-15-10SS-HC-V
- Zoro # G822562080
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G102P, EPPENSTEINER 2460G10C000P, FILTREC DVD2460W10B, FILTREC DVD2460W10V, HY-PRO HP57HL1510WB, MAIN FILTER MF0061865, MAIN FILTER MF0061866, REXROTH 2460G10C000M, REXROTH 2460G10C000V, WIX D90B10WV
Filter Media
304 SS WIRE
Height
15
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-10SS-HC-V
- Zoro #
- G822562080
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460G102P, EPPENSTEINER 2460G10C000P, FILTREC DVD2460W10B, FILTREC DVD2460W10V, HY-PRO HP57HL1510WB, MAIN FILTER MF0061865, MAIN FILTER MF0061866, REXROTH 2460G10C000M, REXROTH 2460G10C000V, WIX D90B10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.