HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2460W25V

  • Mfr # PEP2460-15-25SS-HC-V

  • Zoro # G922534253


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
DONALDSON P568067, EPPENSTEINER 2460G252P, EPPENSTEINER 2460G25C000P, FILTRATION GROUP E2460DH3025, FILTREC DVD2460W25B, FILTREC DVD2460W25V, HY-PRO HP57HL1525WB, HY-PRO HP57HL1525WV, MAIN FILTER MF0061869, MAIN FILTER MF0061870, REXROTH 2460G25C000M, REX
Height
15
Micron Rating
25
Filter Media
304 SS WIRE
OD Bottom
3.07
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEP2460-15-25SS-HC-V
Zoro #
G922534253
UPC #
-
Country of Origin
United States

Dimensions

Height
15

Details

Replaces OEM Part
DONALDSON P568067, EPPENSTEINER 2460G252P, EPPENSTEINER 2460G25C000P, FILTRATION GROUP E2460DH3025, FILTREC DVD2460W25B, FILTREC DVD2460W25V, HY-PRO HP57HL1525WB, HY-PRO HP57HL1525WV, MAIN FILTER MF0061869, MAIN FILTER MF0061870, REXROTH 2460G25C000M, REX
Micron Rating
25
Filter Media
304 SS WIRE
OD Bottom
3.07
ID Top
1.58
Collapse Pressure
3045
OD Top
3.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.