HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2560B250V

  • Mfr # PEP2560-9-250SS-V

  • Zoro # G922490641


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Height
8.94
OD Bottom
3.94
OD Top
3.94
ID Top
2.37
Micron Rating
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2560-9-250SS-V
Zoro #
G922490641
UPC #
-
Country of Origin
United States

Dimensions

Height
8.94

Details

OD Bottom
3.94
OD Top
3.94
ID Top
2.37
Micron Rating
250
Replaces OEM Part
FILTREC DVD2560B250B, FILTREC DVD2560B250V, MAIN FILTER MF0061881, MAIN FILTER MF0576999, WIX D91B250BV
Filter Media
304 SS WIRE
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.