Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD2560K05B
- Mfr # PEP2560-9-5P-V
- Zoro # G122532264
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560P5A000P, EPPENSTEINER 2560P5P, FILTER-X XH02759, FILTREC DVD2560K05B, FILTREC DVD2560K05V, MAIN FILTER MF0061901, MAIN FILTER MF0061902, REXROTH 2560P5A000M, REXROTH 2560P5A000V, STAUFF SS160K05B, STAUFF SS160K05B2, STAUFF SS160K05V, STAU
Filter Media
PAPER
Height
8.94
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-5P-V
- Zoro #
- G122532264
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560P5A000P, EPPENSTEINER 2560P5P, FILTER-X XH02759, FILTREC DVD2560K05B, FILTREC DVD2560K05V, MAIN FILTER MF0061901, MAIN FILTER MF0061902, REXROTH 2560P5A000M, REXROTH 2560P5A000V, STAUFF SS160K05B, STAUFF SS160K05B2, STAUFF SS160K05V, STAU
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/5/2026
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.