Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD290F20B
- Mfr # PEP290-6-20G-HC-V
- Zoro # G622500299
product price:Â
$
67.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 290H20LL2P, EPPENSTEINER 290H20SL2P, EPPENSTEINER 290H20SLC000P, EPPENSTEINER 290H20XLC000P, EPPENSTEINER 290K252P, FILTER-X XH02809, FILTREC DVD290F20B, FILTREC DVD290F20V, HY-PRO HP72HL625MB, HY-PRO HP72HL625MV, MAIN FILTER MF0062049, MAIN
Filter Media
MICROGLASS
Height
5.94
Micron Rating
20
OD Top
2.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-20G-HC-V
- Zoro #
- G622500299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- EPPENSTEINER 290H20LL2P, EPPENSTEINER 290H20SL2P, EPPENSTEINER 290H20SLC000P, EPPENSTEINER 290H20XLC000P, EPPENSTEINER 290K252P, FILTER-X XH02809, FILTREC DVD290F20B, FILTREC DVD290F20V, HY-PRO HP72HL625MB, HY-PRO HP72HL625MV, MAIN FILTER MF0062049, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 2.13
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Bottom
- 2.13
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.