HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD290W100V

  • Mfr # PEP290-6-100SS-HC-V

  • Zoro # G922556675


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Height
5.94
Filter Media
304 SS WIRE
Micron Rating
100
Replaces OEM Part
EPPENSTEINER 290G1002P, EPPENSTEINER 290G100C000P, FILTREC DVD290W100B, FILTREC DVD290W100V, HY-PRO HP72HL6100WB, HY-PRO HP72HL6100WV, MAIN FILTER MF0062057, MAIN FILTER MF0062058, REXROTH 290G100C000M, REXROTH 290G100C000V, WIX D94B100WV
OD Bottom
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP290-6-100SS-HC-V
Zoro #
G922556675
UPC #
-
Country of Origin
United States

Dimensions

Height
5.94

Details

Filter Media
304 SS WIRE
Micron Rating
100
Replaces OEM Part
EPPENSTEINER 290G1002P, EPPENSTEINER 290G100C000P, FILTREC DVD290W100B, FILTREC DVD290W100V, HY-PRO HP72HL6100WB, HY-PRO HP72HL6100WV, MAIN FILTER MF0062057, MAIN FILTER MF0062058, REXROTH 290G100C000M, REXROTH 290G100C000V, WIX D94B100WV
OD Bottom
2.13
OD Top
2.13
ID Top
0.95
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.