HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC RVR10055K10B
- Mfr # PPL9400-22-10P-V
- Zoro # G222539101
product price:Â
$
61.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 10055P10A000P, FILTREC RVR10055K10B, FILTREC RVR10055K10V, REXROTH 10055P10A000M, REXROTH 10055P10A000V
Filter Media
PAPER
Height
22.36
Micron Rating
10
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-22-10P-V
- Zoro #
- G222539101
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 10055P10A000P, FILTREC RVR10055K10B, FILTREC RVR10055K10V, REXROTH 10055P10A000M, REXROTH 10055P10A000V
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Bottom
- 2.21
- OD Top
- 3.79
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- ID Top
- 2.21
Dimensions
- Height
- 22.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.