HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC RVR10055K20V

  • Mfr # PPL9400-22-25P-V

  • Zoro # G422547012


product price:  $61.95
/ea

Key Features

Replaces OEM Part
EPPENSTEINER 10055P25A000P, FILTREC RVR10055K20B, FILTREC RVR10055K20V, REXROTH 10055P25A000M, REXROTH 10055P25A000V
Filter Media
PAPER
Height
22.36
Micron Rating
20
ID Bottom
2.21
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-22-25P-V
Zoro #
G422547012
UPC #
-
Country of Origin
United States

Dimensions

Height
22.36

Details

Replaces OEM Part
EPPENSTEINER 10055P25A000P, FILTREC RVR10055K20B, FILTREC RVR10055K20V, REXROTH 10055P25A000M, REXROTH 10055P25A000V
Filter Media
PAPER
Micron Rating
20
ID Bottom
2.21
Collapse Pressure
365
ID Top
2.21
OD Bottom
3.79
Beta Ratio 1
2/20/2026
OD Top
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.