HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WG511

  • Mfr # PAT987-6-40G-V

  • Zoro # G922566483


product price:  $77.85
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/37
Height
5.98
Filter Media
MICROGLASS
Replaces OEM Part
ALLISON 29506337, ALLISON 29526898, ALLISON 29540494, ALLISON 29545779, ALLISON 29548988, BALDWIN PT8405MPGKIT, BALDWIN PT8515MPGKIT, BALDWIN PT9415MPGKIT, DONALDSON P560971, FILTER-MART 326979, FILTREC WG511, FILTREC WG701, FLEETGUARD (CUMMINS) HF28943,
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT987-6-40G-V
Zoro #
G922566483
UPC #
-
Country of Origin
United States

Dimensions

Height
5.98

Details

Beta Ratio 1
200/37
Filter Media
MICROGLASS
Replaces OEM Part
ALLISON 29506337, ALLISON 29526898, ALLISON 29540494, ALLISON 29545779, ALLISON 29548988, BALDWIN PT8405MPGKIT, BALDWIN PT8515MPGKIT, BALDWIN PT9415MPGKIT, DONALDSON P560971, FILTER-MART 326979, FILTREC WG511, FILTREC WG701, FLEETGUARD (CUMMINS) HF28943,
Collapse Pressure
305
Micron Rating
40
OD Bottom
3.21
OD Top
3.21
ID Top
1.48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.