HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WG699
- Mfr # PAT777-6-40G-V
- Zoro # G622557736
product price:Â
$
46.39
/ea
Key Features
Replaces OEM Part
ALLISON 29538232, ALLISON 29545780, FILTREC WG485, FILTREC WG699, MAIN FILTER MF0066109, WIX W01AG699
Filter Media
MICROGLASS
Height
5.98
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAT777-6-40G-V
- Zoro #
- G622557736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.98
Details
- Replaces OEM Part
- ALLISON 29538232, ALLISON 29545780, FILTREC WG485, FILTREC WG699, MAIN FILTER MF0066109, WIX W01AG699
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/37
- ID Top
- 1.48
- OD Top
- 3.21
- OD Bottom
- 3.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.