Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WG742
- Mfr # PIN10025-8-20G-V
- Zoro # G822486768
product price:Â
$
83.25
/ea
Key Features
Replaces OEM Part
FILTREC WG742, HY-PRO HP26NL725MB, HY-PRO HP26NL725MV, HY-PRO HPQ9831625MB, HY-PRO HPQ9831625MV, INTERNORMEN 302108, INTERNORMEN 01N10025VG16EP, INTERNORMEN 01N10025VG16EV, MAIN FILTER MF0578577, WIX W01AG742
Filter Media
MICROGLASS
Height
7.83
Micron Rating
20
ID Top
1.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN10025-8-20G-V
- Zoro #
- G822486768
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WG742, HY-PRO HP26NL725MB, HY-PRO HP26NL725MV, HY-PRO HPQ9831625MB, HY-PRO HPQ9831625MV, INTERNORMEN 302108, INTERNORMEN 01N10025VG16EP, INTERNORMEN 01N10025VG16EV, MAIN FILTER MF0578577, WIX W01AG742
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.28
- OD Top
- 2.36
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.36
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.