HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WP668
- Mfr # PFAPX-4-10P
- Zoro # G722493422
product price:Â
$
18.85
/ea
Sold in multiples of 3 for
$56.55
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) PXX1A10, FILTREC WP668, PARKER 937918
Filter Media
PAPER
Height
4.21
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFAPX-4-10P
- Zoro #
- G722493422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.21
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) PXX1A10, FILTREC WP668, PARKER 937918
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 150
- ID Top
- 1.08
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.05
- OD Bottom
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.