HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WP682
- Mfr # PMH125-2-10P-V
- Zoro # G122467436
product price:Â
$
13.65
/ea
Sold in multiples of 3 for
$40.95
Key Features
Replaces OEM Part
BALDWIN PT9424, DONALDSON P502508, FILTREC WP682, FLEETGUARD (CUMMINS) HF28835, HITACHI 4294130, MAIN FILTER MF0433933, MANN & HUMMEL HD4001X, WIX R12E10CV
Filter Media
PAPER
Height
1.97
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-2-10P-V
- Zoro #
- G122467436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.97
Details
- Replaces OEM Part
- BALDWIN PT9424, DONALDSON P502508, FILTREC WP682, FLEETGUARD (CUMMINS) HF28835, HITACHI 4294130, MAIN FILTER MF0433933, MANN & HUMMEL HD4001X, WIX R12E10CV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.65
- OD Bottom
- 1.65
- ID Top
- 0.9
- Collapse Pressure
- 585
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.