Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WT1374
Mfr # PFC447-3-60SS-HC-V
Zoro # G522505516
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WT1374, FILTREC WT1667, MAIN FILTER MF0434243, MAIN FILTER MF0509472, MANN & HUMMEL 6230152692, MANN & HUMMEL 6230152695, WIX W03AT1374, WIX W03AT1667
Filter Media
304 SS WIRE
Height
2.8
Micron Rating
60
OD Top
2.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC447-3-60SS-HC-V
- Zoro #
- G522505516
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WT1374, FILTREC WT1667, MAIN FILTER MF0434243, MAIN FILTER MF0509472, MANN & HUMMEL 6230152692, MANN & HUMMEL 6230152695, WIX W03AT1374, WIX W03AT1667
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 2.24
- OD Bottom
- 2.24
- ID Top
- 0.99
- Collapse Pressure
- 3045