HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC WT1479
- Mfr # PIN10025-8-74SS-V
- Zoro # G822507494
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC WT1479, HY-PRO HP26NL774WB, HY-PRO HP26NL774WV, INTERNORMEN 300364, INTERNORMEN 01N10080G16EP, INTERNORMEN 01N10080G16EV, JURA FILTRATION SH65398, MAIN FILTER MF0066316, SCHUPP HY14382, WIX W03AT1479
Filter Media
304 SS WIRE
Height
7.83
Micron Rating
74
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN10025-8-74SS-V
- Zoro #
- G822507494
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WT1479, HY-PRO HP26NL774WB, HY-PRO HP26NL774WV, INTERNORMEN 300364, INTERNORMEN 01N10080G16EP, INTERNORMEN 01N10080G16EV, JURA FILTRATION SH65398, MAIN FILTER MF0066316, SCHUPP HY14382, WIX W03AT1479
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.28
- OD Top
- 2.36
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.